SPARTEX HEX SKT BUTTON HD SCR W/FULLTHRD A4-50 2X3/3 SW1.3 7380142 3
Hexagon socket head cap screw, full thread
See technical informationReferences
Spartex:BHC2X3EFA4-50
Rubix:268A1474
Manufacturer :7380142 3
EAN:4043377385246


Technical specifications
| Length | 3 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 7380 |
Product details : SPARTEX HEX SKT BUTTON HD SCR W/FULLTHRD A4-50 2X3/3 SW1.3 7380142 3
Hexagon socket button head screws with fullthread A4-50 2X3/3 sw1,3
Technical specifications
Attributes
| Length | 3 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 7380 |
| Metrical diameter | M2 |
| Type of imprint | hexagonal socket |
| Shape of head | rounded |
| Quality Grade | A4-50 |
| Threading diameter | 2 mm |
| Imprint size | sw1,3 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 73.10 excl. VAT
/ 1,000 pieces
£ 87.72 incl. VAT
- Usually arrives within 14 working days
Length
3 mm