SPARTEX BHC3X16EFA4-50-HEX SCKT BTTN HD SCREW A4-50 3X16/16
Hexagon socket head cap screw, full thread
See technical informationReferences
Spartex:BHC3X16EFA4-50
Rubix:264A6860
Manufacturer :7380143 16
EAN:4043377208569


Technical specifications
| Length | 16 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 7380 |
Product details : SPARTEX BHC3X16EFA4-50-HEX SCKT BTTN HD SCREW A4-50 3X16/16
Hexagon socket button head screws with fullthread A4-50 3X16/16 sw2
Technical specifications
Attributes
| Length | 16 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 7380 |
| Metrical diameter | M3 |
| Type of imprint | hexagonal socket |
| Shape of head | rounded |
| Quality Grade | A4-50 |
| Threading diameter | 3 mm |
| Imprint size | sw2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 30.30 excl. VAT
/ 1,000 pieces
£ 36.36 incl. VAT
- In stock: Next day delivery
Length
16 mm