SPARTEX HEX SKT BUTTON HD SCR / FULLTHRD A2-50 4X55/55 SW2.5
Hexagon socket head cap screw, full thread
See technical informationReferences
Spartex:BHC4X55EFA2-50
Rubix:268A1513
Manufacturer :7380124 55
EAN:4043377265302


Technical specifications
| Length | 55 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | ISO 7380 |
Product details : SPARTEX HEX SKT BUTTON HD SCR / FULLTHRD A2-50 4X55/55 SW2.5
Hexagon socket button head screws with fullthread A2-50 4X55/55 sw2,5
Technical specifications
Attributes
| Length | 55 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | ISO 7380 |
| Metrical diameter | M4 |
| Type of imprint | hexagonal socket |
| Shape of head | rounded |
| Quality Grade | A2-50 |
| Threading diameter | 4 mm |
| Imprint size | sw2,5 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 12.86 excl. VAT
/ 200 pieces
£ 15.43 incl. VAT
- Usually arrives within 14 working days
Length
55 mm