SPARTEX HEX SKT BUTTON HD SCR W/FULLTHRD A2-50 4X5/5 SW2.5 7380124 5
Hexagon socket head cap screw, full thread
See technical informationReferences
Spartex:BHC4X5EFA2-50
Rubix:268A1515
Manufacturer :7380124 5
EAN:4043377207913


Technical specifications
| Length | 5 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | ISO 7380 |
Product details : SPARTEX HEX SKT BUTTON HD SCR W/FULLTHRD A2-50 4X5/5 SW2.5 7380124 5
Hexagon socket button head screws with fullthread A2-50 4X5/5 sw2,5
Technical specifications
Attributes
| Length | 5 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | ISO 7380 |
| Metrical diameter | M4 |
| Type of imprint | hexagonal socket |
| Shape of head | rounded |
| Quality Grade | A2-50 |
| Threading diameter | 4 mm |
| Imprint size | sw2,5 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 14.80 excl. VAT
/ 1,000 pieces
£ 17.76 incl. VAT
- Usually arrives within 14 working days
Length
5 mm