SPARTEX HEX SKT BUTTON HD SCR W/FULLTHRD A2-50 5X75/75 SW3 7380125 75
Hexagon socket head cap screw, full thread
See technical informationReferences
Spartex:BHC5X75EFA2-50
Rubix:268A1529
Manufacturer :7380125 75
EAN:4043377265340


Technical specifications
| Length | 75 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | ISO 7380 |
Product details : SPARTEX HEX SKT BUTTON HD SCR W/FULLTHRD A2-50 5X75/75 SW3 7380125 75
Hexagon socket button head screws with fullthread A2-50 5X75/75 sw3
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | ISO 7380 |
| Metrical diameter | M5 |
| Type of imprint | hexagonal socket |
| Shape of head | rounded |
| Quality Grade | A2-50 |
| Threading diameter | 5 mm |
| Imprint size | sw3 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 13.22 excl. VAT
/ 100 pieces
£ 15.86 incl. VAT
- Usually arrives within 14 working days
Length
75 mm