SPARTEX VMTCLF2.5X16EFA2-50-SLOTTED PAN HEAD SCREW A2-50 2.5X16
Slotted pan head screws
See technical informationReferences
Spartex:VMTCLF2,5X16EFA2-50
Rubix:264A9174
Manufacturer :0085225 16
EAN:4043377011084


Technical specifications
| Length | 16 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 85 |
Product details : SPARTEX VMTCLF2.5X16EFA2-50-SLOTTED PAN HEAD SCREW A2-50 2.5X16
Slotted pan head screws A2-50 2,5X16 DIN 85
Technical specifications
Attributes
| Length | 16 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 85 |
| Metrical diameter | M2.5 |
| Type of imprint | slotted (sl) |
| Shape of head | rounded |
| Quality Grade | A2-50 |
| Threading diameter | 2.5 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 12.80 excl. VAT
/ 1,000 pieces
£ 15.36 incl. VAT
- In stock: Next day delivery
Length
16 mm