SPARTEX BHC6X35EFA4-50-HEX SCKT BTTN HD SCREW A4-50 6X35/35
Hexagon socket head cap screw, full thread
See technical informationReferences
Spartex:BHC6X35EFA4-50
Rubix:264A6942
Manufacturer :7380146 35
EAN:4043377208958


Technical specifications
| Length | 35 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 7380 |
Product details : SPARTEX BHC6X35EFA4-50-HEX SCKT BTTN HD SCREW A4-50 6X35/35
Hexagon socket button head screws with fullthread A4-50 6X35/35 sw4
Technical specifications
Attributes
| Length | 35 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 7380 |
| Metrical diameter | M6 |
| Type of imprint | hexagonal socket |
| Shape of head | rounded |
| Quality Grade | A4-50 |
| Threading diameter | 6 mm |
| Imprint size | sw4 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 22.72 excl. VAT
/ 200 pieces
£ 27.26 incl. VAT
- In stock: Next day delivery
Length
35 mm