SPARTEX BHC6X65EFA2-50-HEX SCKT BTTN HD SCREW A2-50 6X65/65
Hexagon socket head cap screw, full thread
See technical informationReferences
Spartex:BHC6X65EFA2-50
Rubix:264A6953
Manufacturer :7380126 65
EAN:4043377265388


Technical specifications
| Length | 65 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | ISO 7380 |
Product details : SPARTEX BHC6X65EFA2-50-HEX SCKT BTTN HD SCREW A2-50 6X65/65
Hexagon socket button head screws with fullthread A2-50 6X65/65 sw4
Technical specifications
Attributes
| Length | 65 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | ISO 7380 |
| Metrical diameter | M6 |
| Type of imprint | hexagonal socket |
| Shape of head | rounded |
| Quality Grade | A2-50 |
| Threading diameter | 6 mm |
| Imprint size | sw4 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 14.57 excl. VAT
/ 100 pieces
£ 17.48 incl. VAT
- In stock: Next day delivery
Length
65 mm