SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-70 5X55 PZ2 7985205 55

Phillips-head screws

See technical information

References

Spartex:VTBPZ5X55EFA2-70
Rubix:268A9837
Manufacturer :7985205 55
EAN:4043377292445
brand logo

Technical specifications

Length55 mm
Material/finishingStainless Steel A2
StandardDIN 7985
See all Specifications

Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-70 5X55 PZ2 7985205 55


Cross recessed raised cheese head screws A2-70 5X55 pz2 DIN 7985

Technical specifications


Attributes
Length55 mm
Material/finishingStainless Steel A2
StandardDIN 7985
Metrical diameterM5
Type of imprintpozidriv (pz)
Shape of headrounded
Quality GradeA2-70
Threading diameter5 mm
Imprint sizepz2
Type of threadingmetric
Thread surfacetotal
£ 12.60 excl. VAT
/ 200 pieces
£ 15.12 incl. VAT
  • Usually arrives within 14 working days

Length

55 mm

Material/finishing

Metrical diameter

Type of imprint