SPARTEX HEX SKT BUTTON HD SCR / FULLTHRD A2-50 8X8/8 SW5 7380128 8
Hexagon socket head cap screw, full thread
See technical informationReferences
Spartex:BHC8X8EFA2-50
Rubix:268A1541
Manufacturer :7380128 8
EAN:4043377249241


Technical specifications
| Length | 8 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | ISO 7380 |
Product details : SPARTEX HEX SKT BUTTON HD SCR / FULLTHRD A2-50 8X8/8 SW5 7380128 8
Hexagon socket button head screws with fullthread A2-50 8X8/8 sw5
Technical specifications
Attributes
| Length | 8 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | ISO 7380 |
| Metrical diameter | M8 |
| Type of imprint | hexagonal socket |
| Shape of head | rounded |
| Quality Grade | A2-50 |
| Threading diameter | 8 mm |
| Imprint size | sw5 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 27.90 excl. VAT
/ 500 pieces
£ 33.48 incl. VAT
- Usually arrives within 14 working days
Length
8 mm