SPARTEX CHC10X14EFA4-70ISO-HEX HD SCKTCAP SCREW A4-70 10X14 SW8
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC10X14EFA4-70ISO
Rubix:264A7015
Manufacturer :4762410 14
EAN:4043377254122


Technical specifications
| Length | 14 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX CHC10X14EFA4-70ISO-HEX HD SCKTCAP SCREW A4-70 10X14 SW8
Hexagon socket head cap screws A4-70 10X14 SW8
Technical specifications
Attributes
| Length | 14 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | M10 |
| Quality Grade | A4-70 |
| Shape of head | cylindrical |
| Threading diameter | 10 mm |
| Imprint size | sw8 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 72.12 excl. VAT
/ 100 pieces
£ 86.54 incl. VAT
- In stock: Next day delivery
Length
Select...