SPARTEX HEX SKT HD CAP SCR A2-70 10X150 4762210 150
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC10X150PFA2-70ISO
Rubix:268A1580
Manufacturer :4762210 150
EAN:4043377058416


Technical specifications
| Length | 150 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A2-70 10X150 4762210 150
Hexagon socket head cap screws A2-70 10X150 SW8
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 10 mm |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | m10 |
| Quality Grade | a2-70 |
| Shape of head | cylindrical |
| Imprint size | sw8 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 27.89 excl. VAT
/ 50 pieces
£ 33.46 incl. VAT
- Usually arrives within 14 working days
Length
Select...