SPARTEX HEX SKT HD CAP SCR A4-80 12X20 SW10 476248012 20
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC12X20EFA4-80ISO
Rubix:268A1687
Manufacturer :476248012 20
EAN:4043377066480


Technical specifications
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-80 12X20 SW10 476248012 20
Hexagon socket head cap screws A4-80 12X20 SW10
Technical specifications
Attributes
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | M12 |
| Quality Grade | A4-80 |
| Shape of head | cylindrical |
| Threading diameter | 12 mm |
| Imprint size | sw10 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 17.98 excl. VAT
/ 50 pieces
£ 21.57 incl. VAT
- Usually arrives within 14 working days
Length
20 mm
Material/finishing
Thread surface
Metrical diameter
M12