SPARTEX HEX SKT HD CAP SCR A2-50 2X25 476222 25
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC2X25PFA2-50ISO
Rubix:268A2168
Manufacturer :476222 25
EAN:4043377258663


Technical specifications
| Length | 25 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A2-50 2X25 476222 25
Hexagon socket head cap screws A2-50 2X25 SW1,5
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | M2 |
| Quality Grade | A2-50 |
| Shape of head | cylindrical |
| Threading diameter | 2 mm |
| Imprint size | sw1,5 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 77.60 excl. VAT
/ 1,000 pieces
£ 93.12 incl. VAT
- Usually arrives within 14 working days
Length
25 mm