SPARTEX HEX SKT HD CAP SCR A2-70 12X210 SW10 4762212 210
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC12X210PFA2-70ISO
Rubix:268A1688
Manufacturer :4762212 210
EAN:4043377058904


Technical specifications
| Length | 210 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A2-70 12X210 SW10 4762212 210
Hexagon socket head cap screws A2-70 12X210 SW10
Technical specifications
Attributes
| Length | 210 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 12 mm |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | m12 |
| Quality Grade | a2-70 |
| Shape of head | cylindrical |
| Imprint size | sw10 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 55.44 excl. VAT
/ 10 pieces
£ 66.53 incl. VAT
- Usually arrives within 14 working days
Length
210 mm
Material/finishing
Threading diameter
12 mm
Thread surface
Metrical diameter
m12