Hexagon socket head cap screws
Length | 22 mm |
---|---|
Material/finishing | stainless steel a2 |
Standard | iso 4762 |
Length | 22 mm |
---|---|
Material/finishing | stainless steel a2 |
Standard | iso 4762 |
Threading diameter | 12 mm |
Thread surface | partial |
Class | 70 |
Shape of head | cylindrical |
Type of imprint | hollow hexagon |
Imprint size | sw10 |
Type of threading | metric |
In stock: Next day delivery