SPARTEX CHC14X35EFA4-70ISO-HEX HD SCKTCAP SCREW A4-70 14X35 SW12
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC14X35EFA4-70ISO
Rubix:264A7104
Manufacturer :4762414 35
EAN:4043377063434


Technical specifications
| Length | 35 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX CHC14X35EFA4-70ISO-HEX HD SCKTCAP SCREW A4-70 14X35 SW12
Hexagon socket head cap screws A4-70 14X35 SW12
Technical specifications
Attributes
| Length | 35 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 14 mm |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | m14 |
| Quality Grade | a4-70 |
| Shape of head | cylindrical |
| Imprint size | sw12 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 57.71 excl. VAT
/ 50 pieces
£ 69.25 incl. VAT
- In stock: Next day delivery
Length
35 mm
Material/finishing
Threading diameter
14 mm
Thread surface
Metrical diameter
m14