SPARTEX HEX SKT HD CAP SCR A4-70 12X300 SW10 4762412 300
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC12X300PFA4-70ISO
Rubix:268A1709
Manufacturer :4762412 300
EAN:4043377063229


Technical specifications
| Length | 300 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-70 12X300 SW10 4762412 300
Hexagon socket head cap screws A4-70 12X300 SW10
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 12 mm |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | m12 |
| Quality Grade | a4-70 |
| Shape of head | cylindrical |
| Imprint size | sw10 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 273.30 excl. VAT
/ 25 pieces
£ 327.96 incl. VAT
- Usually arrives within 14 working days
Length
300 mm
Material/finishing
Threading diameter
12 mm
Thread surface
Metrical diameter
m12