SPARTEX HEX SKT HD CAP SCR A4-70 27X65 SW19 4762427 65
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC27X65EFA4-70ISO
Rubix:268A2139
Manufacturer :4762427 65
EAN:4043377260444


Technical specifications
| Length | 65 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-70 27X65 SW19 4762427 65
Hexagon socket head cap screws A4-70 27X65 SW19
Technical specifications
Attributes
| Length | 65 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | M27 |
| Quality Grade | A4-70 |
| Shape of head | cylindrical |
| Threading diameter | 27 mm |
| Imprint size | sw19 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 82.44 excl. VAT
/ 10 pieces
£ 98.92 incl. VAT
- Usually arrives within 14 working days
Length
65 mm
Material/finishing
Thread surface
Metrical diameter
M27