SPARTEX HEX SKT HD CAP SCR A2-70 14X140 SW12 4762214 140
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC14X140PFA2-70ISO
Rubix:268A1740
Manufacturer :4762214 140
EAN:4043377059130


Technical specifications
| Length | 140 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A2-70 14X140 SW12 4762214 140
Hexagon socket head cap screws A2-70 14X140 SW12
Technical specifications
Attributes
| Length | 140 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 14 mm |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | m14 |
| Quality Grade | a2-70 |
| Shape of head | cylindrical |
| Imprint size | sw12 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 34.37 excl. VAT
/ 25 pieces
£ 41.25 incl. VAT
- Usually arrives within 14 working days
Length
140 mm
Material/finishing
Threading diameter
14 mm
Thread surface
Metrical diameter
m14