SKT CSK PK50 M8X40SKTCSK-10.9/50


Countersunk socket

References
rubix-uk:M8X40SKTCSK-10.9/50
rubix:156A1783
brand logo
brand logo
Technical specifications
Length40 mm
Material/finishingsteel
Threading diameter8 mm
See all Specifications

Product details : SKT CSK PK50 M8X40SKTCSK-10.9/50


Din 7991 Grade 10.9 steel precision manufactured fastener. Countersunk head with hexagon drive.

Technical specifications


Attributes
Length40 mm
Material/finishingsteel
Threading diameter8 mm
Class10.9
Show UNSPSC/ECL@SS
£ 11.35 excl. VAT
/ Each
£ 13.62 incl. VAT
  • In stock: Next day delivery