SPARTEX CHC16X100PFA2-70ISO-HEX HD SCKTCAP SCREW A2-70 16X100
Hexagon socket head cap screws
See technical informationReferences
Superseded Ref:CHC16X100PFA2
Spartex:CHC16X100PFA2-70ISO
Rubix:264A7129
Manufacturer :4762216 100
EAN:4043377059291


Technical specifications
| Length | 100 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX CHC16X100PFA2-70ISO-HEX HD SCKTCAP SCREW A2-70 16X100
Hexagon socket head cap screws A2-70 16X100 SW14
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | M16 |
| Quality Grade | A2-70 |
| Shape of head | cylindrical |
| Threading diameter | 16 mm |
| Imprint size | sw14 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 94.64 excl. VAT
/ 50 pieces
£ 113.57 incl. VAT
- In stock: Next day delivery
Length
100 mm
Material/finishing
Thread surface
Metrical diameter
M16