SPARTEX HEX SKT HD CAP SCR A4-70 16X180 SW14 4762416 180
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC16X180PFA4-70ISO
Rubix:268A1789
Manufacturer :4762416 180
EAN:4043377063625


Technical specifications
| Length | 180 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-70 16X180 SW14 4762416 180
Hexagon socket head cap screws A4-70 16X180 SW14
Technical specifications
Attributes
| Length | 180 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 16 mm |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | m16 |
| Quality Grade | a4-70 |
| Shape of head | cylindrical |
| Imprint size | sw14 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 124.68 excl. VAT
/ 25 pieces
£ 149.61 incl. VAT
- Usually arrives within 14 working days
Length
Select...