SPARTEX CHC16X95PFA4-70ISO-HEX HD SCKTCAP SCREW A4-70 16X95 SW14
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC16X95PFA4-70ISO
Rubix:264A7162
Manufacturer :4762416 95
EAN:4043377259684


Technical specifications
| Length | 95 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX CHC16X95PFA4-70ISO-HEX HD SCKTCAP SCREW A4-70 16X95 SW14
Hexagon socket head cap screws A4-70 16X95 SW14
Technical specifications
Attributes
| Length | 95 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | M16 |
| Quality Grade | A4-70 |
| Shape of head | cylindrical |
| Threading diameter | 16 mm |
| Imprint size | sw14 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 73.47 excl. VAT
/ 25 pieces
£ 88.16 incl. VAT
- In stock: Next day delivery
Length
95 mm
Material/finishing
Thread surface
Metrical diameter
M16