SPARTEX HEX SKT HD CAP SCR A2-50 2X12 476222 12
Hexagon socket head cap screws
See technical informationReferences
Superseded Ref:881381
Spartex:CHC2X12EFA2-50ISO
Rubix:268A2154
Manufacturer :476222 12
EAN:4043377059789


Technical specifications
| Length | 12 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A2-50 2X12 476222 12
Hexagon socket head cap screws A2-50 2X12 SW1,5
Technical specifications
Attributes
| Length | 12 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | M2 |
| Quality Grade | A2-50 |
| Shape of head | cylindrical |
| Threading diameter | 2 mm |
| Imprint size | sw1,5 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 7.55 excl. VAT
/ 500 pieces
£ 9.06 incl. VAT
- Usually arrives within 14 working days
Length
12 mm
Material/finishing
Thread surface
Metrical diameter
M2