SPARTEX HEX SKT HD CAP SCR A2-70 20X110 SW17 4762220 110
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC20X110PFA2-70ISO
Rubix:268A1887
Manufacturer :4762220 110
EAN:4043377059895


Technical specifications
| Length | 110 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A2-70 20X110 SW17 4762220 110
Hexagon socket head cap screws A2-70 20X110 SW17
Technical specifications
Attributes
| Length | 110 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | M20 |
| Quality Grade | A2-70 |
| Shape of head | cylindrical |
| Threading diameter | 20 mm |
| Imprint size | sw17 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 60.19 excl. VAT
/ 25 pieces
£ 72.22 incl. VAT
- Usually arrives within 14 working days
Length
110 mm
Material/finishing
Thread surface
Metrical diameter
M20