SPARTEX HEX SKT HD CAP SCR A2-70 20X55 SW17 4762220 55
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC20X55EFA2-70ISO
Rubix:268A1947
Manufacturer :4762220 55
EAN:4043377060044


Technical specifications
| Length | 55 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A2-70 20X55 SW17 4762220 55
Hexagon socket head cap screws A2-70 20X55 SW17
Technical specifications
Attributes
| Length | 55 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 20 mm |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | m20 |
| Quality Grade | a2-70 |
| Shape of head | cylindrical |
| Imprint size | sw17 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 30.45 excl. VAT
/ 25 pieces
£ 36.54 incl. VAT
- Usually arrives within 14 working days
Length
55 mm
Material/finishing
Threading diameter
20 mm
Thread surface
Metrical diameter
m20