SPARTEX HEX SKT HD CAP SCR A4-70 30X180 SW22 4762430 180
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC30X180PFA4-70ISO
Rubix:268A2201
Manufacturer :4762430 180
EAN:4043377260543


Technical specifications
| Length | 180 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-70 30X180 SW22 4762430 180
Hexagon socket head cap screws A4-70 30X180 SW22
Technical specifications
Attributes
| Length | 180 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | M30 |
| Quality Grade | A4-70 |
| Shape of head | cylindrical |
| Threading diameter | 30 mm |
| Imprint size | sw22 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 244.54 excl. VAT
/ 10 pieces
£ 293.44 incl. VAT
- Usually arrives within 14 working days
Length
180 mm
Material/finishing
Thread surface
Metrical diameter
M30