SPARTEX HEX SKT HD CAP SCR A4-70 24X40 SW19 4762424 40
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC24X40EFA4-70ISO
Rubix:268A2067
Manufacturer :4762424 40
EAN:4043377064400


Technical specifications
| Length | 40 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-70 24X40 SW19 4762424 40
Hexagon socket head cap screws A4-70 24X40 SW19
Technical specifications
Attributes
| Length | 40 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | M24 |
| Quality Grade | A4-70 |
| Shape of head | cylindrical |
| Threading diameter | 24 mm |
| Imprint size | sw19 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 34.95 excl. VAT
/ 10 pieces
£ 41.94 incl. VAT
- Usually arrives within 14 working days
Length
40 mm
Material/finishing
Thread surface
Metrical diameter
M24