References
Rubix-UK:M12X30SKTCSK-10.9/25
Rubix:8842698


Technical specifications
| Length | 30 mm |
|---|---|
| Material/finishing | Steel |
| Type of imprint | hexagonal socket |
Product details : M12 X 30 SOCKET COUNTERSUNK 10.9 PACK OF 25
Din 7991 Grade 10.9 steel precision manufactured fastener. Countersunk head with hexagon drive.
Technical specifications
Attributes
| Length | 30 mm |
|---|---|
| Material/finishing | Steel |
| Type of imprint | hexagonal socket |
| Metrical diameter | M12 |
| Quality Grade | 10.9 |
| Threading diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 19.45 excl. VAT
/ Each
£ 23.34 incl. VAT
- Usually arrives within 14 working days