SPARTEX HEX SKT HD CAP SCR A4-80 24X45 SW19 476248024 45
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC24X45EFA4-80ISO
Rubix:268A2071
Manufacturer :476248024 45
EAN:4043377066985


Technical specifications
| Length | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-80 24X45 SW19 476248024 45
Hexagon socket head cap screws A4-80 24X45 SW19
Technical specifications
Attributes
| Length | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | M24 |
| Quality Grade | A4-80 |
| Shape of head | cylindrical |
| Threading diameter | 24 mm |
| Imprint size | sw19 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 69.35 excl. VAT
/ 10 pieces
£ 83.22 incl. VAT
- Usually arrives within 14 working days
Length
45 mm
Material/finishing
Thread surface
Metrical diameter
M24