SPARTEX CHC5X14EFA4-70ISO-HEX HD SCKTCAP SCREW A4-70 5X14 SW4
Hexagon socket head cap screws
See technical informationReferences
Superseded Ref:CHC5X14EFA4
Spartex:CHC5X14EFA4-70ISO
Rubix:264A7259
Manufacturer :476245 14
EAN:4043377065247


Technical specifications
| Length | 14 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX CHC5X14EFA4-70ISO-HEX HD SCKTCAP SCREW A4-70 5X14 SW4
Hexagon socket head cap screws A4-70 5X14 SW4
Technical specifications
Attributes
| Length | 14 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | M5 |
| Quality Grade | A4-70 |
| Shape of head | cylindrical |
| Threading diameter | 5 mm |
| Imprint size | sw4 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 36.65 excl. VAT
/ 500 pieces
£ 43.98 incl. VAT
- In stock: Next day delivery
Length
14 mm
Material/finishing
Thread surface
Metrical diameter
M5