SPARTEX HEX SKT HD CAP SCR A2-50 2X22 476222 22
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC2X22PFA2-50ISO
Rubix:268A2164
Manufacturer :476222 22
EAN:4043377258656


Technical specifications
| Length | 22 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A2-50 2X22 476222 22
Hexagon socket head cap screws A2-50 2X22 SW1,5
Technical specifications
Attributes
| Length | 22 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | M2 |
| Quality Grade | A2-50 |
| Shape of head | cylindrical |
| Threading diameter | 2 mm |
| Imprint size | sw1,5 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 41.15 excl. VAT
/ 500 pieces
£ 49.38 incl. VAT
- Usually arrives within 14 working days
Length
22 mm
Material/finishing
Thread surface
Metrical diameter
M2