SPARTEX CHC14X80PFA2-70ISO-HEX HD SCKTCAP SCREW A2-70 14X80 SW12
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC14X80PFA2-70ISO
Rubix:264A7121
Manufacturer :4762214 80
EAN:4043377059277


Technical specifications
| Length | 80 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX CHC14X80PFA2-70ISO-HEX HD SCKTCAP SCREW A2-70 14X80 SW12
Hexagon socket head cap screws A2-70 14X80 SW12
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 14 mm |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | m14 |
| Quality Grade | a2-70 |
| Shape of head | cylindrical |
| Imprint size | sw12 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 63.37 excl. VAT
/ 50 pieces
£ 76.04 incl. VAT
- In stock: Next day delivery
Length
80 mm
Material/finishing
Threading diameter
14 mm
Thread surface
Metrical diameter
m14