SPARTEX HEX SKT HD CAP SCR A4-50 2X22 476242 22
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC2X22PFA4-50ISO
Rubix:268A2165
Manufacturer :476242 22
EAN:4043377259783


Technical specifications
| Length | 22 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-50 2X22 476242 22
Hexagon socket head cap screws A4-50 2X22 SW1,5
Technical specifications
Attributes
| Length | 22 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 2 mm |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | m2 |
| Quality Grade | a4-50 |
| Shape of head | cylindrical |
| Imprint size | sw1,5 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 66.95 excl. VAT
/ 500 pieces
£ 80.34 incl. VAT
- Usually arrives within 14 working days
Length
22 mm
Material/finishing
Threading diameter
2 mm
Thread surface
Metrical diameter
m2