SPARTEX HEX SKT HD CAP SCR A2-70 24X85 SW19 4762224 85
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC24X85PFA2-70ISO
Rubix:268A2093
Manufacturer :4762224 85
EAN:4043377258946


Technical specifications
| Length | 85 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A2-70 24X85 SW19 4762224 85
Hexagon socket head cap screws A2-70 24X85 SW19
Technical specifications
Attributes
| Length | 85 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 24 mm |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | m24 |
| Quality Grade | a2-70 |
| Shape of head | cylindrical |
| Imprint size | sw19 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 42.48 excl. VAT
/ 10 pieces
£ 50.98 incl. VAT
- Usually arrives within 14 working days
Length
85 mm
Material/finishing
Threading diameter
24 mm
Thread surface
Metrical diameter
m24