References
Rubix-UK:M10X30SKTCSK-A2/25
Rubix:156A6284


Technical specifications
| Length | 30 mm |
|---|---|
| Material/finishing | steel |
| Threading diameter | 10 mm |
Product details : SKT CSK PK 25 M10X30SKTCSK-A2/25
Din 7991 Grade A2 stainless steel precision manufactured fastener. Countersunk head with hexagon drive.
Technical specifications
Attributes
| Length | 30 mm |
|---|---|
| Material/finishing | steel |
| Threading diameter | 10 mm |
| Type of imprint | hexagonal socket |
| Metrical diameter | m10 |
Show UNSPSC/ECL@SS
£ 12.14 excl. VAT
/ Each
£ 14.57 incl. VAT
- In stock: Next day delivery