SPARTEX HEX SKT HD CAP SCR A4-70 30X190 SW22 4762430 190
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC30X190PFA4-70ISO
Rubix:268A2203
Manufacturer :4762430 190
EAN:4043377260550


Technical specifications
| Length | 190 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-70 30X190 SW22 4762430 190
Hexagon socket head cap screws A4-70 30X190 SW22
Technical specifications
Attributes
| Length | 190 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 30 mm |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | m30 |
| Quality Grade | a4-70 |
| Shape of head | cylindrical |
| Imprint size | sw22 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 258.35 excl. VAT
/ 10 pieces
£ 310.01 incl. VAT
- Usually arrives within 14 working days
Length
190 mm
Material/finishing
Threading diameter
30 mm
Thread surface
Metrical diameter
m30