SPARTEX CHC5X10EFA4-70ISO-HEX HD SCKTCAP SCREW A4-70 5X10 SW4
Hexagon socket head cap screws
See technical informationReferences
Superseded Ref:CHC5X10EFA4
Spartex:CHC5X10EFA4-70ISO
Rubix:264A7256
Manufacturer :476245 10
EAN:4043377065193


Technical specifications
| Length | 10 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX CHC5X10EFA4-70ISO-HEX HD SCKTCAP SCREW A4-70 5X10 SW4
Hexagon socket head cap screws A4-70 5X10 SW4
Technical specifications
Attributes
| Length | 10 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | M5 |
| Quality Grade | A4-70 |
| Shape of head | cylindrical |
| Threading diameter | 5 mm |
| Imprint size | sw4 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 29.05 excl. VAT
/ 500 pieces
£ 34.86 incl. VAT
- In stock: Next day delivery
Length
10 mm
Material/finishing
Thread surface
Metrical diameter
M5