SPARTEX HEX SKT HD CAP SCR A4-70 30X60 SW22 4762430 60
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC30X60EFA4-70ISO
Rubix:268A2223
Manufacturer :4762430 60
EAN:4043377064967


Technical specifications
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-70 30X60 SW22 4762430 60
Hexagon socket head cap screws A4-70 30X60 SW22
Technical specifications
Attributes
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | M30 |
| Quality Grade | A4-70 |
| Shape of head | cylindrical |
| Threading diameter | 30 mm |
| Imprint size | sw22 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 114.58 excl. VAT
/ 10 pieces
£ 137.49 incl. VAT
- Usually arrives within 14 working days
Length
60 mm
Material/finishing
Thread surface
Metrical diameter
M30