SPARTEX HEX SKT HD CAP SCR A2-70 30X75 SW22 4762230 75
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC30X75EFA2-70ISO
Rubix:268A2228
Manufacturer :4762230 75
EAN:4043377259202


Technical specifications
| Length | 75 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A2-70 30X75 SW22 4762230 75
Hexagon socket head cap screws A2-70 30X75 SW22
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | M30 |
| Quality Grade | A2-70 |
| Shape of head | cylindrical |
| Threading diameter | 30 mm |
| Imprint size | sw22 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 84.47 excl. VAT
/ 10 pieces
£ 101.36 incl. VAT
- Usually arrives within 14 working days
Length
75 mm
Material/finishing
Thread surface
Metrical diameter
M30