SPARTEX CHC3X14EFA2-50ISO-HEX HD SCKTCAP SCREW A2-50 3X14
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC3X14EFA2-50ISO
Rubix:264A7201
Manufacturer :476223 14
EAN:4043377060778


Technical specifications
| Length | 14 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX CHC3X14EFA2-50ISO-HEX HD SCKTCAP SCREW A2-50 3X14
Hexagon socket head cap screws A2-50 3X14 SW2,5
Technical specifications
Attributes
| Length | 14 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 3 mm |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | m3 |
| Quality Grade | a2-50 |
| Shape of head | cylindrical |
| Imprint size | sw2,5 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 17.20 excl. VAT
/ 1,000 pieces
£ 20.64 incl. VAT
- In stock: Next day delivery
Length
Select...