SPARTEX HEX SKT HD CAP SCR A4-50 3X30/30 SW2.5 476243 30/30
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC3X30EFA4-50ISO
Rubix:268A2239
Manufacturer :476243 30/30
EAN:4043377341617


Technical specifications
| Length | 30 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-50 3X30/30 SW2.5 476243 30/30
Hexagon socket head cap screws A4-50 3X30/30 SW2,5
Technical specifications
Attributes
| Length | 30 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 3 mm |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | m3 |
| Quality Grade | a4-50 |
| Shape of head | cylindrical |
| Imprint size | sw2,5 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 137.10 excl. VAT
/ 1,000 pieces
£ 164.52 incl. VAT
- Usually arrives within 14 working days
Length
30 mm
Material/finishing
Threading diameter
3 mm
Thread surface
Metrical diameter
m3