SPARTEX CHC8X22EFA4-70ISO-HEX HD SCKTCAP SCREW A4-70 8X22 SW6
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC8X22EFA4-70ISO
Rubix:264A7348
Manufacturer :476248 22
EAN:4043377065957


Technical specifications
| Length | 22 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX CHC8X22EFA4-70ISO-HEX HD SCKTCAP SCREW A4-70 8X22 SW6
Hexagon socket head cap screws A4-70 8X22 SW6
Technical specifications
Attributes
| Length | 22 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 8 mm |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | m8 |
| Quality Grade | a4-70 |
| Shape of head | cylindrical |
| Imprint size | sw6 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 47.00 excl. VAT
/ 200 pieces
£ 56.40 incl. VAT
- In stock: Next day delivery
Length
Select...