SPARTEX HEX SKT HD CAP SCR A2-50 3X45 SW2.5 476223 45
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC3X45PFA2-50ISO
Rubix:268A2252
Manufacturer :476223 45
EAN:4043377060877


Technical specifications
| Length | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A2-50 3X45 SW2.5 476223 45
Hexagon socket head cap screws A2-50 3X45 SW2,5
Technical specifications
Attributes
| Length | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | M3 |
| Quality Grade | A2-50 |
| Shape of head | cylindrical |
| Threading diameter | 3 mm |
| Imprint size | sw2,5 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 12.75 excl. VAT
/ 500 pieces
£ 15.30 incl. VAT
- Usually arrives within 14 working days
Length
45 mm
Material/finishing
Thread surface
Metrical diameter
M3