Hexagon socket head cap screws
Length | 5 mm |
---|---|
Material/finishing | Stainless steel A4 |
Standard | ISO 4762 |
Length | 5 mm |
---|---|
Material/finishing | Stainless steel A4 |
Standard | ISO 4762 |
Threading diameter | 1.6 mm |
Thread surface | Total |
Class | 50 |
Shape of head | Cylindrical |
Type of imprint | Hollow hexagon |
Imprint size | SW1,5 |
Type of threading | Metric |
Usually arrives within 14 working days