SPARTEX HEX SKT HD CAP SCR A2-50 3X50 SW2.5 476223 50
Hexagon socket head cap screws
See technical informationReferences
Superseded Ref:881446
Spartex:CHC3X50PFA2-50ISO
Rubix:268A2256
Manufacturer :476223 50
EAN:4043377060891


Technical specifications
| Length | 50 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A2-50 3X50 SW2.5 476223 50
Hexagon socket head cap screws A2-50 3X50 SW2,5
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | M3 |
| Quality Grade | A2-50 |
| Shape of head | cylindrical |
| Threading diameter | 3 mm |
| Imprint size | sw2,5 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 5.62 excl. VAT
/ 200 pieces
£ 6.74 incl. VAT
- Usually arrives within 14 working days
Length
50 mm
Material/finishing
Thread surface
Metrical diameter
M3