SPARTEX CHC5X30PFA2-70ISO-HEX HD SCKTCAP SCREW A2-70 5X30 SW4
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC5X30PFA2-70ISO
Rubix:264A7273
Manufacturer :476225 30
EAN:4043377061492


Technical specifications
| Length | 30 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX CHC5X30PFA2-70ISO-HEX HD SCKTCAP SCREW A2-70 5X30 SW4
Hexagon socket head cap screws A2-70 5X30 SW4
Technical specifications
Attributes
| Length | 30 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 5 mm |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | m5 |
| Quality Grade | a2-70 |
| Shape of head | cylindrical |
| Imprint size | sw4 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 13.66 excl. VAT
/ 200 pieces
£ 16.39 incl. VAT
- In stock: Next day delivery
Length
30 mm
Material/finishing
Threading diameter
5 mm
Thread surface
Metrical diameter
m5