SPARTEX CHC4X16EFA2-50ISO-HEX HD SCKTCAP SCREW A2-50 4X16 SW3
Hexagon socket head cap screws
See technical informationReferences
Superseded Ref:881404
Spartex:CHC4X16EFA2-50ISO
Rubix:264A7225
Manufacturer :476224 16
EAN:4043377061201


Technical specifications
| Length | 16 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX CHC4X16EFA2-50ISO-HEX HD SCKTCAP SCREW A2-50 4X16 SW3
Hexagon socket head cap screws A2-50 4X16 SW3
Technical specifications
Attributes
| Length | 16 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | M4 |
| Quality Grade | A2-50 |
| Shape of head | cylindrical |
| Threading diameter | 4 mm |
| Imprint size | sw3 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 28.00 excl. VAT
/ 1,000 pieces
£ 33.60 incl. VAT
- Usually arrives within 14 working days
Length
16 mm