SPARTEX CHC4X20EFA4-50ISO-HEX HD SCKTCAP SCREW A4-50 4X20 SW3
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC4X20EFA4-50ISO
Rubix:264A7230
Manufacturer :476244 20
EAN:4043377065056


Technical specifications
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX CHC4X20EFA4-50ISO-HEX HD SCKTCAP SCREW A4-50 4X20 SW3
Hexagon socket head cap screws A4-50 4X20 SW3
Technical specifications
Attributes
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | M4 |
| Quality Grade | A4-50 |
| Shape of head | cylindrical |
| Threading diameter | 4 mm |
| Imprint size | sw3 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 25.55 excl. VAT
/ 500 pieces
£ 30.66 incl. VAT
- In stock: Next day delivery
Length
20 mm
Material/finishing
Thread surface
Metrical diameter
M4